• The item cannot be ordered due to missing prices.

Flexible jaw, Type: 125

Article no.: 360177 125
New product

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of jaws 1
Jaw width b 125 mm
Clamping range 9 mm - 154 mm
Overall height 43 mm
Jaw height h 30 mm
Material Steel
Thread M6; M8
suitable for colour code PCV 160
Type of product Vice jaws

Identification & Classification

Article number 360177 125
EAN / GTIN 4069515048330
Manufacturer number 360177 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Top jaw coated, hardened and ground.

Application:

Perfectly complements our pneumatic centring vices. Consists of base jaw and top jaw. Flexibility thanks to the use of front jaws (special accessory) with various clamping geometries. A large clamping range from 9 to 130 mm (154 mm without front jaws) is possible. Top jaws can be offset by 1.5 mm. 1.5x 60° sharp serrations on top and bottom of jaw combination.

Suitable for:

pneumatic centring vice 360180 / 360181 No. 160 and No. 160/4.

Supplied with:

1 pc. base jaw and top jaw, 16 pcs. M8x12mm grub screw, 4 pcs. M8x30mm socket-head screw, 1 pc. M6x25mm socket-head screw, 1 pc. M4x16mm countersunk head screw

Note:

Clamping height is variable due to the front jaw.
Suitable front jaws 361140 to 361149 are not included in delivery and must be ordered separately.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart