APMX 16..12 TR ST1400

Article no.: 215746 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.61 / Piece
  • from 10 Piece
    US $ 16.34 / Piece
on request
In stock
6,122 pieces in stock

Product details

Technical Data

ISO code indexable insert APMX 16..12 TR
Type ST1400
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.14 mm
Insert thickness 5.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215746 ST1400
EAN / GTIN 4045197938176

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
265
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
210
Steel < 1400 N/mm²
P
195
INOX < 900 N/mm²
M
270
INOX > 900 N/mm²
M
170
GG(G)
K
170
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Tool holders