Hydraulic pressure cylinder with collar thread 2.1/4″-14 UNS, max. 10 t tension force

Article no.: YRE-101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series YRE
Manufacturer’s designation Hydraulischer Druckzylinder mit Kragengewinde 2.1/4″-14 UNS, max. 10 t Zugkraft
Packaging loose
Nominal pressure 700 bar
Stroke length 250 mm
Cylinder height 350 mm
Cylinder diameter 57 mm
Oil volume 406 ml
Cylinder external diameter 57 mm
Max. compressive force 100 kN
Type of product hydraulic cylinders

Identification & Classification

Article number YRE-101
EAN / GTIN 4021176870927
Manufacturer number YRE-101
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The hydraulic pressure cylinders with collar thread of the YRE series are used with the KUKKO hydraulic program for applications in all positions in crafts, industry, and workshops. The model with a large stroke length enables force-saving and versatile work even in difficult pulling situations or when a lot of force is required.
  • All models have a CR-400 coupling sleeve with dust cap.
  • External threads on the cylinder head, internal threads on the piston rod, and fastening threads on the cylinder bottom enable easy assembly.

Feature:

  • Material: tool steel
  • Total height [mm]: 350 mm
  • Total height [inch]: 13 3/4
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Outer diameter [mm]: 57 mm
  • Stroke [mm: 250
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Usable oil volume [cm³]: 406 cm³

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart