{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of clamp | screw clamp | |
| Type of operation | two-handed | |
| Capacity max. a; b | 1,010 mm | |
| Material of clamping arms | plastic | |
| Manufacturer’s designation | Türfuttermontagestrebe TMS | |
| Packaging | loose | |
| Material of protective cap | plastic | |
| Type of product | clamps | |
| Capacity min. a; b | 560 mm | |
| Material of slide rail | aluminium | |
| Suitable for | wood | |
| Clamping faces with protective cap | yes | |
| Shape of frame | U-shape | |
| Content | single part |
| Article number | TMS | |
| EAN / GTIN | 4008158026794 | |
| Manufacturer number | TMS | |
| L-Number | L80030 144 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |