Infeed / Cut-off tool holder, Size 32 Follow-up article: (MNR) 171695

Article no.: S00835
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Entry of cooling lubricant with cooling lubricant entry, radial
Cooling lubricant yes
Gauge length 119 mm
Type of shank Holder
Type of product Cartridges
Height 100 mm

Identification & Classification

Article number S00835
EAN / GTIN 4069739481456
Manufacturer number 32.4032WT250RLÜKL125.5
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de

Description

Description:

Static tools and adapters, VDI40, parting off holder, external cooling

Feature:

  • Product name (PRODDES): 32.4032WT250RLÜKL125.5
  • Type of product: Static tools and adapters
  • Overall height (OAH): 100
  • Length of reach (LPR): 119 mm
  • Shank size: VDI40
  • Interface size: Parting blade 32
  • Tool holder cooling: External cooling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart