{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version |
4 pieces
|
|
| Quantity, drawers |
4
|
|
| Type of product |
toolbox
|
|
| External dimension width |
560 mm
|
|
| External dimension depth |
460 mm
|
|
| Weight |
34 kg
|
|
| Max. load capacity |
25 kg
|
|
| Fittings |
drawers
|
|
| Closure |
tension latch
|
|
| mobile |
yes
|
| Article number | ROLL.C4M3A | |
| EAN / GTIN | 3662424168024 | |
| Manufacturer number | ROLL.C4M3A | |
| L-Number | L60130 10849 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |