{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | clamps | |
| Type of clamp | Parallel clamp | |
| Max. reach | 72 mm | |
| Capacity max. a; b | 116 mm | |
| Material of clamping arms | steel | |
| Material of slide rail | steel | |
| Spindle thread | M9 | |
| Type of operation | two-handed | |
| Suitable for | wood | |
| Content | single part |
| Article number | PA105 | |
| EAN / GTIN | 4008158005348 | |
| Manufacturer number | PA105 | |
| L-Number | L80030 100164 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |