Offset screwdriver set 10765/9 Range 1.5 10 9 pcs

Article no.: L60010 7446
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
16 pieces in stock 16 pieces available in 5-10 working days

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L60010 7446
EAN / GTIN 4018754332557
Manufacturer number 96432100
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Extra long version
  • for metric Hexagon socket screws
  • Chrome Alloy Steel, nickel-plated
  • DIN ISO 2936
  • In a labelled plastic holder for quicker retrieval

Feature:

  • Number of tools: 9
  • Range: 1.5 10
  • Contents: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • Weight: 120g

Supplied with:

Contents 9-parts:
  • 9 Hexagonal offset screwdriver No. 10765: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart