Torque Wrench & Square Drive Ratchet Set, drive 3/4, range 180-900Nm

Article no.: K.201B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 900 Nm
Square drive 3/4 inch
Type of product Torque Wrench

Identification & Classification

Article number K.201B
EAN / GTIN 3148515067068
Manufacturer number K.201B
L-Number L60130 6859
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Accuracy: ± 4% of displayed value
  • Two reading scales: Nm and lbf-ft
  • Large diameter dial indicator
  • Light signal when tightening torque is reached
  • Cylindrical connection, diameter 30 mm
  • Numbered, supplied with calibration certificate

Feature:

  • L [mm]: 1019
  • L1 [mm]: 595
  • L1 x L2 [mm]: 595 - 1019
  • Case: BT.102
  • Power [lbf.ft]: 150 - 650
  • Power [N.m]: 180 - 900
  • Square: K.200 E
  • Square [″]: 3/4
  • Key: K.200DB
  • Ratchets: K.151A
  • Shaft: K.200MA
  • Insert: PL.549
  • [kg]: 7,900

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart