Corner half pegboard, square holes, 6 x 6 mm, black

Article no.: JLS3-PPAVABS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number JLS3-PPAVABS
EAN / GTIN 3662424109706
Manufacturer number JLS3-PPAVABS
L-Number L60130 106275
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Perforated panel: 6 x 6mm in 12mm increments
  • Tool fixing with the CKS hook series (see FACOM catalogue).
  • Made of epoxy painted steel sheet (thickness 12/10th).
  • Half corner shelf, to be combined withthe corner shelf JLS3-PBA or JLS3-PBAST
  • Stackable with a 2nd half shelf JLS3-PPAVA thanks to the JLS3-TUBESUP100.

Feature:

  • Overall dimensions: L1060xH511xD48mm
  • Weight: 4.3kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability