Triple top unit with shutter pegboards for vertical storage, red

Article no.: JLS3-MHTR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey; red
With roller shutter yes
Access height 714 mm
Access width 2,057 mm
Opening direction top/bottom
Roller shutter guide guide on rear of housing
With perforated panel grid interval yes
Hole shape square
Hole width 6 mm
Hole height 6 mm
Hole spacing 12 mm
With hooks / holders yes
Electrical equipment yes
Type of product top-mounted cabinet
Installation position wall and floor anchoring
Weight 75 kg
Set-up and installation situation attachment element
Area of application workshop
Configuration configured
Overall width Bg 2,182 mm
Overall depth Tg 278 mm
Overall height Hg 1,005 mm
Body width Br 2,182 mm
Body depth Ti 278 mm
Body height Ho 1,005 mm

Identification & Classification

Article number JLS3-MHTR
EAN / GTIN 3662424109430
Manufacturer number JLS3-MHTR
L-Number L60130 11091
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • The double drawer can be used to store tools and/or items that are too long and bulky for standard units.
  • Maximum visibility and accessibility thanks to the vertical hook section.
  • The 100% opening of the roller shutter allows direct access to the tool.
  • Rolling shutter with central locking, with joint lock
  • Equipped with a perforated back panel (6 x 6mm in 12mm steps) for mounting tools using the CKS hook row.
  • Additional open storage space of 200mm height for containers, tools, ...and space for a power strip JLS3-POWERBLOCK
  • Easy and direct mounting on a base cabinet with worktop or on the wall. No mounting kit required.

Feature:

  • Overall dimensions: L. 2182 x D. 278 x H. 1005mm
  • Useful hook mounting dimensions: L. 2057 x D. 183 x H. 714mm
  • Weight: 75kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability