{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | casing | |
| Colour, black | Jet black | |
| Series | JLS3 | |
| Manufacturer’s designation | Einzelunterschrank schwarz | |
| Material | sheet metal | |
| Colour | black | |
| Number of casings | 1 pcs. | |
| Position of body | centre | |
| Body width | 700.5 mm | |
| Body depth | 700.5 mm | |
| Width of plate | 700.5 mm | |
| Depth of plate | 700.5 mm | |
| Type of wheel/castor | swivel castor | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| Area of application | workbench | |
| Type of product | workbench | |
| Overall width | 700.5 mm | |
| Overall depth | 700.5 mm | |
| Weight | 120 kg | |
| Body | yes | |
| Worktop / cover plate provided | yes | |
| Mobile | yes |
| Article number | JLS3-MBSSERBS | |
| EAN / GTIN | 3662424172762 | |
| Manufacturer number | JLS3-MBSSERBS | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |