Single base unit, 6 drawers with 1 power drawer, red

Article no.: JLS3-MBSPOWER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Part described body
Material Steel
Colour black; red
With door no
With drawers yes
Number of drawers 6 pcs.
Drawer front height 130 mm; 270 mm; 60 mm
Drawer usable height 130 mm; 270 mm; 60 mm
Drawer internal fittings with partitions
Cabinet ventilation no; no
Type of lock cylinder lock; cylinder lock
Body usable width 569 mm
Body usable depth 421 mm
Support cabinet version feet
With height adjustment yes
Electrical equipment yes
With socket outlet strip yes
Number of socket outlet strips 1 pcs.
Socket type F
Number of sockets of type 3 pcs.
Type of product base cabinet
Installation position floor anchoring
Weight 79 kg
Set-up and installation situation free-standing cabinet
Area of application workshop
Configuration configured with partition material
Overall width 722 mm
Overall depth 701 mm
Overall height 840 mm
Body width 722 mm
Body depth 701 mm
Body height 840 mm
Mobile no

Identification & Classification

Article number JLS3-MBSPOWER
EAN / GTIN 3662424109294
Manufacturer number JLS3-MBSPOWER
L-Number L60130 106313
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Bottom cabinet with 6 drawers and one POWER drawer
  • Centralised lock (replaceable cylinder)
  • Equipped with 4 swivelling adjustable feet for a perfect fit, ensuring perfect stability regardless of the floor condition
  • Overall dimensions: L. 722 x D. 701 x H. 840mm (H. 1015mm with raised plinth JLS3-BASEMBS)
  • Weight: 79 kg
  • Usable drawer dimensions: L. 569 x D. 421 x H. 60/130/270mm
  • 5 drawers for your tools - 4 drawers 60mm high = 12 modules
  • 1 drawer 130mm high = 3 modules
  • 1 POWER drawer 270mm high for storing and charging your power tools
  • 1 power strip with 3 SCHUKO sockets + 2 USB ports
  • 3 modular holsters with universal rubber protection. Can be ordered separately if required (JET.PTH)
  • A removable box for your smartphone or charged batteries that can be attached on the right or left.Can be ordered separately if required (JET.PDBOX)
  • A removable metal divider that allows you to organise your storage space as you wish.

Supplied with:

  • Supplied with 6 dividers for 60mm drawers and 2 dividers for 130mm drawers

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart