{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Type of product | bases | |
| With containment tray | no | |
| Suitable for fork lift/pallet truck | yes | |
| Removable fascia | front; rear | |
| Material | sheet metal | |
| Material thickness | 1.2 mm | |
| Width | 1,447 mm | |
| Depth | 699 mm | |
| Height | 180 mm | |
| Weight | 12.6 kg |
| Article number | JLS3-BASEMBD | |
| EAN / GTIN | 3662424108976 | |
| Manufacturer number | JLS3-BASEMBD | |
| L-Number | L60130 11096 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |