{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | sheet metal | |
| Colour | grey; red | |
| With door | no | |
| With roller shutter | no | |
| With drawers | no | |
| With perforated panel grid interval | no | |
| Support cabinet version | base closed | |
| Type of product | base cabinet | |
| Installation position | floor anchoring | |
| Weight | 8 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Area of application | workshop | |
| Configuration | not configured | |
| Overall width Bg | 550 mm | |
| Overall depth Tg | 450 mm | |
| Overall height Hg | 650 mm | |
| Body width Br | 550 mm | |
| Body depth Ti | 450 mm | |
| Body height Ho | 650 mm | |
| mobile | no |
| Article number | F50020008 | |
| EAN / GTIN | 3662424106262 | |
| Manufacturer number | F50020008 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |