{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| Decorative finishes | beech | |
| With loading area | yes | |
| Material of loading area | wooden composite board | |
| Shelf width | 700 mm | |
| Type of wheel/castor | swivel castor | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Overall width Bg | 710 mm | |
| Overall depth Tg | 45 mm | |
| Overall height Hg | 590 mm | |
| Mobile | yes |
| Article number | E2402SW | |
| EAN / GTIN | 4017976745527 | |
| Manufacturer number | E2402SW | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |