Pen holder scriber

Article no.: DELA.1905.05
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dividers

Identification & Classification

Article number DELA.1905.05
Copy
EAN / GTIN 3170332231308
Copy
Manufacturer number DELA.1905.05
Copy
L-Number L60130 9629
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Pencil: Ø 8 mm

Feature:

  • A [mm]: 250
  • H [mm]: 300
  • L [mm]: 250
  • L1 [mm]: 125
  • [g]: 210

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart