Screwdriver PROTWIST® for Philips® stainless steel, 2 x 35 mm

Article no.: ATP2X35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output drive for Phillips screws (PH)
Overall length L 91 mm
Length of blade l1 35 mm
Material heat-treatable steel
Manufacturer’s designation PROTWIST kurz
Colour yellow; black
Version straight
Handle features ergonomic; non-slip
Type of handle standard handle
Length of handle 56 mm
Special features, for Phillips screws (PH) hardened tip
Diameter of blade 6 mm
Type of product screwdriver
Surface chrome-plated
Drive handle

Identification & Classification

Article number ATP2X35
EAN / GTIN 3662424096716
Manufacturer number ATP2X35
L-Number L60130 9407
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Short, round blade and spherical handle for working in confined spaces.
  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft Grip for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

Feature:

  • D[mm]: 36
  • D1[mm]: 6.0
  • L[mm]: 91
  • L1[mm]: 35
  • L2[mm]: 56
  • PHILIPPS [NO.]: PH2
  • [G]: 45

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability