{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7016 | |
| Colour, grey | Anthracite grey | |
| Colour | grey | |
| Type of product | column frame | |
| Height adjustment interval | 25 mm | |
| Depth | 400 mm | |
| Height | 2,000 mm | |
| Area of application | suitable for storage shelf racking |
| Article number | 990345 2000 | |
| EAN / GTIN | 4069515065832 | |
| Manufacturer number | 990345 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |