{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | case | |
| Cross-section min., conductor cross-section | 6 mm2 | |
| Max. cross-section, conductor cross-section | 150 mm2 | |
| Version | 2-component handle | |
| Material, handle | plastic | |
| Type of product | crimping pliers | |
| Suitable for | conductor cross-section | |
| Press force | 35 kN | |
| Characteristics | rotatable jaws | |
| Total weight | 2,130 g | |
| Handle | handle |
| Article number | 985913 | |
| EAN / GTIN | 3148519859133 | |
| Manufacturer number | 985913 | |
| L-Number | L60130 1592 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |