{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Material | Alu | |
Material of seal | FPM/FKM | |
self-sealing | yes | |
Connection thread | 60 mm | |
Flame barrier | yes | |
Set contents | 1 | |
Type of product | Safety spigot tap |
Article number |
981520 E
Copy |
|
EAN / GTIN |
2050002019171
Copy |
|
Manufacturer number |
KA60-D25
Copy |
|
Manufacturer/responsible person | gelo Systeme GbR, Schöneggweg 22, 87727 BABENHAUSEN, Germany, www.auslaufhahn-gelo.de |