{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 40 cm | |
| Width | 15 cm | |
| Series | 24seven LEVEL | |
| Manufacturer’s designation | Boxaufsatz (Erweiterung) für Boxen Warenausgabesystem HOLEX 24seven LEVEL, Typ: M | |
| Thickness | 7 cm | |
| With fastening studs | yes | |
| Colour | red | |
| Type of product | edge strip |
| Article number | 979480 M | |
| EAN / GTIN | 4069515043281 | |
| Manufacturer number | 979480 M | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |