{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material thickness | 8 mm | |
| Coating | powder-coated | |
| Colour, grey | Anthracite grey | |
| Material | Polycarbonat; sheet metal | |
| Colour | grey; transparent | |
| Content | 1 pcs. | |
| Adjustable length | no | |
| Length | 700 mm | |
| Height | 950 mm | |
| Depth | 320 mm | |
| Total weight | 9 kg | |
| With cut-out | yes | |
| Width of cut-out | 380 mm | |
| Height of cut-out | 100 mm | |
| With grille | no | |
| With perforated panel | no | |
| Type of product | divider |
| Article number | 974921 1 | |
| EAN / GTIN | 4062406324605 | |
| Manufacturer number | 974921 1 | |
| Manufacturer/responsible person | VICTORIA SA - J.SARASSITIS INDUSTRIAL AREA OF KERA, OT 1053-06N P.O. BOX 20009, 19001 Keratea, Greece, www.victoria-sarassitis.com |