Cantilever stacking chair set 4 pieces, Colour of upholstery: GREY

Article no.: 974305 GREY
Set price 4 Piece (275.67 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Colour of upholstery Set price 4 Piece (incl. VAT)

Availability

  • Load capacity chair: 110

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 110 kg
Seat width 475 mm
Seat depth 415 mm
Seat height 470 mm
Backrest height 350 mm
Type of product Stacking chair

Identification & Classification

Article number 974305 GREY
EAN / GTIN 5901747586299
Manufacturer number ISO CF-CR BN8078 GB
Manufacturer/responsible person Nowy Styl GmbH, Neumannstraße 8-10, 40235 DÜSSELDORF, Germany, www.nowystyl.com

Description

Version:

Cantilever stacking chair made from chrome-plated round steel tube. Padded seat and backrest made from 100% polyester, very high abrasion resistance. Backrest cover made from black plastic. Tilt sliders made from plastic for carpeted floors. Up to 4 chairs can be stacked.
Material colour anthracite.

Content:

per set in a box: 4 pc.

Supplied with:

In a set of 4 pieces.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart