ESD cleaning wipes 50 pieces, Type: 50

Article no.: 972940 50
Price per 1 Piece (4.28 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) yes
Colour white
Layers 1
Number of wipes/cloths 50
Type of product fleece
Length 400 mm
Width 380 mm
Material polyamide; polyester
Characteristics non-linting; re-usable
Type of packaging pack

Identification & Classification

Article number 972940 50
EAN / GTIN 4057989086101
Manufacturer number C-199-2806NEU (8610)
Manufacturer/responsible person BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Germany, www.bjz.de

Description

Version:

WIPEX®MICRO ESD cleaning wipes are washable at 90°C, sterilisable and lint free. Discharge resistance approx. 1010 Ω. Size 400 x 380 mm, Z-fold.
Material: 50% polyamide, 50% polyester.
Colour: white

Supplied with:

50 wipes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart