{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of connection | drive square | |
| Setting the trigger value | with adjustment scale | |
| DIsplay | analogue | |
| Torque range min. | 10 Nm | |
| Torque range (max.) | 50 Nm | |
| Unit of measure for torque | Nm; lbf ft | |
| Torque accuracy clockwise | 3 % | |
| Scale graduation, 1 graduation | 0.25 Nm | |
| Direction of tightening | right-left | |
| Overall length L | 390 mm | |
| Total weight | 1,660 g | |
| Manufacturer’s test certificate | yes | |
| Adjusted reference dimension on the torque wrench l2 | 28 mm | |
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Power supply | no energy supply | |
| Lever length including factory calibration reference dimension l3 | 336 mm | |
| Lever length without plug-in head l1 | 308 mm | |
| Slipper function | no | |
| Adjustable trigger value | adjustable | |
| Min. torque, Nm | 10 | |
| Min. torque, lbf ft | 7 | |
| Max. torque, Nm | 50 | |
| Max. torque, lbf ft | 37 | |
| Quick release / quick-change function | yes | |
| Surface of tool | plastic insulated | |
| Size, drive square | 3/8 in | |
| Unit of measure for scale graduations | Nm | |
| Torque unit | Nm; lbf ft | |
| Data can be recorded | no | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Content | single part | |
| Can be calibrated | yes | |
| Can be recalibrated | yes | |
| Type of product | torque wrenches | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| Standard | DIN EN IEC 60900 / VDE 0682-201; DIN EN ISO 6789; VDE 0682-201 |
| Article number | 96550150 | |
| EAN / GTIN | 4018754271900 | |
| Manufacturer number | 96550150 | |
| L-Number | L60010 8336 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |