{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Replaceable rechargeable battery | yes | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 3.6 V | |
| Wireless charging | no | |
| Series | TORSIOTRONIC® | |
| Packaging | plastic case | |
| Power supply | battery-powered | |
| Min. working angle | 4.5 degrees | |
| Number of teeth (detent) | 80 | |
| Slipper function | yes | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm; cNm | |
| Min. torque, Nm | 1 | |
| Min. torque, cNm | 100 | |
| Max. torque, Nm | 10 | |
| Max. torque, cNm | 1,000 | |
| Setting the trigger value | digitally adjustable | |
| Quick release / quick-change function | yes | |
| Size, square drive | 1/4 in | |
| Torque unit | Nm; cNm; lbf ft; lbf in; ozf in | |
| Data can be recorded | yes | |
| Languages | English; French; Italian; Spanish; deutsch | |
| Interface | Digimatic | |
| Wireless application | manufacturer’s software | |
| Trigger principle | electromechanical release | |
| Trigger signal | acoustic; haptic; visual | |
| Feedback | displaying; triggering | |
| Type of product | torque screwdriver | |
| Direction of tightening | right-left | |
| Shape of connection | square drive | |
| Measuring functions | torque | |
| DIsplay | digital | |
| Standard | DIN 3120; DIN EN ISO 6789-2 | |
| Overall length L | 317 mm | |
| Total weight | 529 g |
| Article number | 96511700 | |
| EAN / GTIN | 4018754299423 | |
| Manufacturer number | 96511700 | |
| L-Number | L60010 7336 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |