GARANT easyFix drawing holder for mounting on a perforated panel, Type: A1

Article no.: 955645 A1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyFix
Height 28 mm
Width 1,028 mm
Usable width 962 mm
Number of magnets 3 × No. 974880 size 1
maximum paper size DIN A1
Type of product Drawing holder

Identification & Classification

Article number 955645 A1
EAN / GTIN 4062406196899
Manufacturer number 955645 A1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawing holder made of aluminium with plastic components. For mounting on a perforated panel.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates. Magnetic clips No. 974880 size 1.

Warning:

Intended use
  • Drawing holder for holding small and large-format papers such as plans or technical drawings.

Reasonably foreseeable misuse
  • Fit only the intended accessories to the perforated panel.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart