Magnetic clip in a set of 5, Type: 1

Article no.: 974880 1
Set price 5 Piece (14.58 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
91 pieces in stock 91 pieces available in 5-10 working days

Select article variation and quantity

Type Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 45 mm
Width 60 mm
Type of product Drawing holder

Identification & Classification

Article number 974880 1
EAN / GTIN 4062406198152
Manufacturer number 974880 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Ejecución:

Clip magnético de plástico con imán de neodimio introducido a presión.

Idóneo para:

Document Presenter n.° 974830, brazo Presenter n.° 974835, soporte para planos para fijación a la pared n.° 974840, soporte para planos GARANT easyFix para fijación a pared perforada n.° 955645 y 955650 y soporte para planos para tablero de trabajo n.° 928740.

Downloads & documents

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart