Workshop set, Number of tools: 23

Article no.: 955002 23
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
15 pieces in stock 15 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 23 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Drawer usable area in G: 20×16
  • suitable for workstations and storage equipment: Roller cabinet
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Drawer usable area in G 20×16
suitable for workstations and storage equipment Roller cabinet
Smallest suitable drawer front height 100 mm
Width 500 mm
Depth 400 mm
Width in G 20
Depth in G 16
Number of tools 23
Power supply Battery-powered
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification & Classification

Article number 955002 23
EAN / GTIN 4067263723691
Manufacturer number 955002 23
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Roller cabinets No. 914520914582.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955002

: 1 pc.
GARANT IP54 digital caliper No. 412680 size 150: 1 pc.
GARANT tape measure No. 462210 size 3: 1 pc.
GARANT light metal spirit level No. 467020 size 250: 1 pc.
GARANT combination spanner No. 613600 size 5.5; 7; 8; 10; 13; 16; 17; 18; 19: 1 pc. each
GARANT screwdriver for slot-head No. 660032 size 3.5; 5.5; 6.5: 1 pc. each
GARANT screwdriver for Phillips No. 667702 size 1; 2; 3: 1 pc. each
GARANT combination pliers No. 700940 size 180: 1 pc.
GARANT water pump pliers No. 706001 size 250: 1 pc.
GARANT snipe-nose pliers No. 713040 size 200: 1 pc.
GARANT side cutter No. 724840 size 160: 1 pc.
GARANT general-purpose knife with 2-component handle with 3 blades No. 845020 size 18: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart