{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Werkstatt-Sortiment | |
| Number of parts contained | 23 pcs. | |
| Height | 30 mm | |
| Width | 500 mm | |
| Length | 400 mm | |
| Type of storage | rigid foam inlay | |
| Width of foam B | 500 mm | |
| Depth of foam T | 400 mm | |
| Overall height of foam H | 30 mm | |
| Pre-lasered foam | yes | |
| Smallest suitable drawer front height | 100 mm | |
| Manufacturer-specific unit | G | |
| Width in G | 20 | |
| Depth in G | 16 | |
| Foam material | polyethylene (PE) | |
| Mobility | + | |
| Power supply | battery-powered | |
| Type of product | tool set |
| Article number | 955002 23 | |
| EAN / GTIN | 4067263723691 | |
| Manufacturer number | 955002 23 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |