Squares, set, Number of tools: 4

Article no.: 954855 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
43 pieces in stock 43 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 4 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 4 pcs.
Overall height 75 mm
Overall width 200 mm
Overall length 250 mm
Type of storage rigid foam inlay
Width of foam B 200 mm
Depth of foam T 250 mm
Height of foam H 30 mm
Pre-lasered foam yes
Smallest suitable drawer front height 75 mm
Manufacturer-specific unit G
Width in G 8
Depth in G 10
Foam material polyethylene (PE)
Total weight 1.236 kg
Mobility +
Power supply no energy supply
Type of product tool set

Identification & Classification

Article number 954855 4
EAN / GTIN 2050002004450
Manufacturer number 954855 4
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954855: 1 pc.
HOLEX stock square No. 452590 size 150×100: 1 pc.
HOLEX try square No. 452600 size 200×130: 1 pc.
HOLEX protractor No. 453000 size 120×150: 1 pc.
Plastic folding rule No. 466200 size 1: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart