{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 31 pcs. | |
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Deckschicht Hartschaumeinsatz | |
| Colour | grey | |
| Number of tools | 31 | |
| Drive size, square profile | 1/2 inch | |
| Type of product | universal joint; screwdriver bit; socket spanner; socket insert; extension; T-handle | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | square profile | |
| Output drive | for external bi-hex screws; for hex socket screws | |
| Content | set/ assortment |
| Article number | 953831 31 | |
| EAN / GTIN | 2050002042018 | |
| Manufacturer number | 953831 31 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |