Socket set 1/4 inch, Number of tools: 28

Article no.: 953624 28
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Set price 28 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×16
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×16
Square drive 1/4 inch
Width 150 mm
Depth 400 mm
Width in G 6
Depth in G 16
Number of tools 28
Version with socket
Weight 1.025 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953624 28
EAN / GTIN 4062406155629
Manufacturer number 953624 28
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953624: 1 pc.
GARANT ratchet No. 632025 size 1/4: 1 pc.
GARANT extension No. 632429 size 100; 150: 1 pc. each
GARANT spinner handle No. 632829 size 146: 1 pc.
GARANT T-handle No. 633029 size 116: 1 pc.
GARANT universal joint No. 633529 size 1/4: 1 pc.
GARANT hexagon key L-wrench set No. 627132 size 9: 1 pc.
GARANT hexagon socket No. 631029 size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart