Reversible ratchet, 1/4 inch with ejector 1/4

Article no.: 632025 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7,546 pieces in stock
  • Square drive: 1/4

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/4 inch
Standard DIN 3122; DIN 3120
overall length 115 mm
No. of teeth 36
Working angle 10 degrees
Material Chrome alloy steel
Surface chrome-plated
Type of product Ratchet
USP1 Reversible
USP2 with ejector, 10° working angle, 115 mm long, chrome-plated

Identification numbers & Classifications

Article number 632025 1/4
EAN / GTIN 4062406353940

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.
DIN 3122-D 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart