{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of screwdrivers | 9 | |
| Material | Chrome vanadium steel | |
| Drive profile | Hexagon screwdriver | |
| Retainer function | Sprung retainer ball from size 3 | |
| Ball point on the long arm | yes | |
| Long version | yes | |
| Type of product | Screwdriver |
| Article number | 627132 9 | |
| EAN / GTIN | 4062406133870 | |
| Manufacturer number | 627132 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |