{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width across flats | 3.5 mm | |
| Square drive | 1/4 inch | |
| ⌀ drive output end | 6.2 mm | |
| Length | 25 mm | |
| Drive profile | Hexagon socket | |
| Material | Chromium vanadium steel | |
| Surface | chrome-plated | |
| Type of product | Socket insert |
| Article number | 631029 3,5 | |
| EAN / GTIN | 4062406060299 | |
| Manufacturer number | 631029 3,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |