Slotted edge partitions set, 2 pieces Depth 16G, suitable for drawer front height: 75mm

Article no.: 951560 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
656 pieces in stock 656 pieces available in 5-10 working days

Select article variation and quantity

suitable for drawer front height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Part described whole article
Colour, grey Anthracite grey
Packaging loose
Material Plastic
Colour grey
Number 2 pcs.
Height 50 mm
Suitable for Drawers
Front height 75 mm
Manufacturer-specific unit G
Depth in G 16
Usable depth 400 mm
With label holder no
Content set
Type of product slotted divider

Identification & Classification

Article number 951560 75
EAN / GTIN 4062406193294
Manufacturer number 951560 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slotted edge partitions of plastic for division of drawers. Edge partitions are necessary if dividers are inserted right up to the edge of the drawer. One set is sufficient to fill a drawer.

Suitable for:

Usable drawer depth 16G.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart