INFO Point for individual configuration, Type: S

Article no.: 948010 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular lock barrel
Height 1,440 mm
Footprint width 616 mm
Footprint depth 550 mm
Computer housing usable height 740 mm
Computer housing usable width 540 mm
Computer housing usable depth 190 mm
Counter working height 930 mm
Counter width 600 mm
Counter depth 300 mm
Tray closed, depth 150 mm
Weight 63 kg
Power supply Mains operated
Type of product INFO Point

Identification & Classification

Article number 948010 S
EAN / GTIN 4062406072445
Manufacturer number 948010 S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT INFO Point is a modern computer workstation for the display and processing of digital information, for recording data and as a response station with a connected barcode scanner (not supplied).
The INFO Point has a sturdy sheet metal housing. A swing-open tray is mounted on the front at an ergonomic height to accept a keyboard and computer mouse. A PC or Linux client can be mounted within the body underneath the tray behind the lockable door. The tray and the door can be locked with DOM cylinder locks. A perforated panel with holes of□ 9×9 mm on a 37 mm grid is provided at the back of the body for the necessary ventilation of the devices mounted within the body. GARANT easyFix hooks and holders can also be mounted on the panel.
Without monitor, for individual configuration with a 24 inch monitor. Maximum possible screen size: Width 525 mm, height 315 mm, depth 90 mm.

Fitted with:

Number of shelves in the computer housing: 1

Colour:

Body anthracite RAL 7016 powder-coated.

Warning:

Intended use
  • For transporting, storing and using computer, monitor, printer and other periphery devices.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Only use the computer with the fan running.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not overload drawers and storage shelves.
  • Do not climb onto or sit on computer workstation.
  • Do not carry people.
  • To ensure optimal ventilation, do not entirely cover perforated back panel with easyfix accessories.
  • Keep fan and ventilation slots clear and uncovered.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart