{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | STARTER BASIC | |
| Manufacturer’s designation | 4BT9 | |
| Content | 1 pcs. | |
| Description of shape | cup form | |
| Diameter | 100 mm | |
| Width of disc T | 10 mm | |
| Backing pad | plastic | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 20 mm | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | backing pads | |
| Abrasive media | diamond (D) | |
| Grit size (micrometers) | 91 µm | |
| Grinding process | tool grinding | |
| Specification | 4BT9 100x10x20 10-1 D91 C75 B | |
| Suitable for material | tungsten carbide | |
| Material group | metal | |
| Standard | ISO 6104 |
| Article number | 941157 | |
| EAN / GTIN | 9009019411570 | |
| Manufacturer number | 941157 | |
| L-Number | L50140 104307 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |