Clamping arm extension

Article no.: 94086
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Colour grey
Clamping length 65 mm
Type of product clamping shank
Material sheet metal
Weight 0.04 kg

Identification & Classification

Article number 94086
EAN / GTIN 4020772094089
Manufacturer number 94086
L-Number L30090 601
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Retaining arm extension, for hand tensioners,
Steel, burnished. Complete with mounting screw. Without pressure bolt.

Feature:

  • Size: 2
  • Contact screw: M6
  • A: 6.2
  • E: 65
  • I: 14
  • L: 73.5
  • AF: 10
  • Weight: 40 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart