ESD-euro box roller

Article no.: 93581
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Materials supply trolley

Identification & Classification

Article number 93581
EAN / GTIN 4017976935812
Manufacturer number 93581
L-Number L90080 1251
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

Electrically conductive design (ESD = Electrostatic Discharge). Steel tube and profile steel welded, electrically conductive, powder coated slate grey RAL 7015. Shelves made of electrically conductive derived timber material board, light grey, according to DIN 68765. TPE-ESD tyres (thermoplastic elastomer), electrically conductive. Hubs with precision deep groove ball bearings. 4 swivel castors. 2 with wheel locks. Angle steel construction with floor made of electrically conductive derived timber material board, 7 mm high skirting. Suitable for Euro boxes 600 x 400 mm.

Feature:

  • Total load capacity (kg): 250
  • Usable surface length (mm): 605
  • Usable surface width (mm): 408
  • Loading surface height (mm): 201
  • Overall length (mm): 611
  • Total width (mm): 414
  • Total height (mm): 209
  • Tyres: TPE-ESD
  • Wheel size (mm): 125 x 32

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart