{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Multi Top | |
| Manufacturer’s designation | Multi Top Energiemodul Drehstrom | |
| Nominal voltage, socket | 400 V | |
| Rated current, socket | 16 A | |
| Type of product | power module | |
| Width of housing | 86 mm | |
| Height of the housing | 220 mm | |
| Connection type | socket |
| Article number | 928951 CEE | |
| EAN / GTIN | 4069515066761 | |
| Manufacturer number | 928951 CEE | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |