{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | silver | |
| Type of product | box | |
| External dimension width | 460 mm | |
| External dimension height | 35 mm | |
| External dimension depth | 400 mm | |
| Weight | 1.5 kg | |
| Material | sheet metal | |
| Characteristics | stackable | |
| Mobile | no |
| Article number | 915663 1 | |
| EAN / GTIN | 4069515040327 | |
| Manufacturer number | 915663 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |