{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 25 mm | |
| Overall diameter | 175 mm | |
| Material of magnetic core | iron | |
| Material of surface | chrome-plated | |
| Type of product | magnetic retriever |
| Article number | 90432779 | |
| EAN / GTIN | 4018754345380 | |
| Manufacturer number | 90432779 | |
| L-Number | L60300 23 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |