• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 13 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Air ratchet ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 179 mm

Article no.: 9020-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Maximum working pressure 6.3 bar
Maximum air consumption 180 l/min
Operating noise 89 dB
Max. torque 35 Nm
Max. speed 170 min-1
Power supply pneumatic
Colour yellow; black
Size 1/4
Type of product screwdriver
Overall length 179 mm
Torque 1
Revolution speed 1
Type of toolholder square
Max. vibration to EN 3.3 m/s2
Operating noise 83 dB
Special features / equipment for use in restricted spaces
Reversible yes
Total weight 0.5 kg

Identification & Classification

Article number 9020-2
EAN / GTIN 4000896109432
Manufacturer number 9020-2
L-Number L60140 511
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Reduced vibrations
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Sound power level: 89 db(A) Lp W
  • Vibration acceleration: 3.30 m/s2
  • Forward and reverse: single-stage (right/left)
  • Cold insulated handle
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 179 mm
  • Net weight: 0.5 kg
  • Tightening torque max.: 35 Nm
  • Sound pressure level: 83 dB(A) Lp A
  • Revolutions per minute: 170
  • Air requirement: 180 l/min (3 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart