{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for hexagon head screws | |
| Material | chromium-molybdenum steel | |
| Characteristics | suitable for air travel | |
| Packaging | case | |
| Colour | blue; grey | |
| Suitable for machine use | yes | |
| Drive size, square profile | 1/2 inch | |
| Width across flats, for hexagon head screws | 13 mm | |
| Special features, for hexagon head screws | with screw holder function | |
| Type of product | universal joint; socket insert; extension | |
| Overall length L | 215 mm; 435 mm; 62 mm | |
| Drive | square profile |
| Article number | 900S | |
| EAN / GTIN | 4000896057153 | |
| Manufacturer number | 900S | |
| L-Number | L60140 1821 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |
Impact socket ∙ hexagon 900S-13 ∙ 900S-14 ∙ 900S-16 ∙ 900S-17 ∙ 900S-18 ∙ 900S-19 ∙ 900S-21 ∙ 900S-22 ∙ 900S-24 ∙ 900S-27
Impact socket ∙ hexagon 900SLG-13 ∙ 900SLG-16 ∙ 900SLG-17 ∙ 900SLG-18 ∙ 900SLG-19 ∙ 900SLG-21 ∙ 900SLG-22 ∙ 900SLG-24 ∙ 900SLG-27
Impact extension 9005S-5
Impact ball joint 9006S
Safety spring 900S-HF1530 ∙ 900S-HF814