{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| External clamping range min. | 9 mm | |
| External clamping range max. | 150 mm | |
| Max. clamping depth | 125 mm | |
| Max. torque | 190 Nm | |
| Number of hooks | 3 | |
| Performance | 9 t | |
| Type of product | three-leg extractor | |
| External hexagon drive | 19 mm | |
| Material | steel | |
| Overall length | 205 mm | |
| Weight | 1.72 kg | |
| Content | single part |
| Article number | 880950 2 | |
| EAN / GTIN | 4021176006791 | |
| Manufacturer number | 12-2 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |