{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red | |
| Shape of jaws | pointed | |
| Position of jaws | angled | |
| Length of jaws | 82 mm | |
| Width of jaws | 82 mm | |
| Shape of tip | pointed | |
| Type of joint | box joint | |
| With return spring | yes | |
| Content | single part | |
| Type of product | circlip pliers | |
| Characteristics | exchangeable tips | |
| Surface | chrome-plated | |
| Manufacturing processes | oil-hardened | |
| Overall length L | 180 mm | |
| Total weight | 169 g |
| Article number | 87530005 | |
| EAN / GTIN | 4005887004437 | |
| Manufacturer number | 87530005 | |
| L-Number | L60010 7705 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |