Profi-Key

Article no.: 87172190
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material heat-treatable steel
Output drive for external triangle head bolts; for square socket screws; for Phillips screws (PH); for slotted screws (SL)
Type of product universal key/ control cabinet key
Surface chrome-plated
Drive handle

Identification & Classification

Article number 87172190
EAN / GTIN 4005887009142
Manufacturer number 87172190
L-Number L60010 6725
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • A universal spanner for effortless opening of switch cabinets, valves and technical systems in the gas, water and electricity supply.
  • The spanner has different sizes of internal square, internal triangular and double bit for different systems.
  • The heating air vent key is an efficient solution for heating and sanitary applications.
  • The switch cabinet key has a compact design and has a chain with which it can be conveniently attached to a key ring or pocket.
  • Made from robust die-cast zinc for greater durability and reliable performance even under continuous use.
Features:
  • Universal key for all shut-off and locking systems, including new buildings, technical locking systems and heating ventilation systems
  • Can also be used for door handle and window handle mounts
  • Functions: stepped square 6-10 mm; Inside square 7-8 m; Internal triangle 9, 10 mm; Venting square 5 mm
  • also for PH size 2 and slot 7 mm
  • with chain and bit adapter 6.3 mm (1/4″)
  • made of die-cast zinc
  • Supplied in self-service packaging with enclosed description

Feature:

  • Output square inside (mm): 5, 7, 8 mm
  • Size of output profile: PH2
  • Weight: 93g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart